Zoro Homepage

U1082580602P

  • Mfr # 9714S2P

  • Zoro # G707675508


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Operating Voltage AC V RMS Max
200
Insert Arrangement
14S-10
Contact Style
Pin
No. of Contacts
4
Insert Material
Diallyl Phthalate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9714S2P
Zoro #
G707675508
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16S

Details

Operating Voltage AC V RMS Max
200
Insert Arrangement
14S-10
Contact Style
Pin
No. of Contacts
4
Insert Material
Diallyl Phthalate
Amperage Rating
13A
Connector Type
Insert
Operating Voltage DC
250
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.