Zoro Homepage

U1082580606P

  • Mfr # 9714S6P

  • Zoro # G507675241


product price: $8.99
/ea

Key Features

Contact Size
6#16S
Contact Style
Pin
Connector Type
Insert
Operating Voltage AC V RMS Max
200
Insert Material
Diallyl Phthalate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9714S6P
Zoro #
G507675241
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16S

Details

Contact Style
Pin
Connector Type
Insert
Operating Voltage AC V RMS Max
200
Insert Material
Diallyl Phthalate
Amperage Rating
13A
Operating Voltage DC
250
No. of Contacts
6
Specification
MIL-DTL-5015 Type
Insert Arrangement
14S-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.