Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U1082580606S

  • Mfr # 9714S6S

  • Zoro # G807675224


product price: $9.69
/ea

Key Features

Amperage Rating
13A
No. of Contacts
6
Insert Material
Diallyl Phthalate
Connector Type
Insert
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9714S6S
Zoro #
G807675224
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16S

Details

Amperage Rating
13A
No. of Contacts
6
Insert Material
Diallyl Phthalate
Connector Type
Insert
Operating Voltage DC
250
Contact Style
Socket
Insert Arrangement
14S-6
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.