Zoro Homepage

U1082580801S

  • Mfr # 9716S1S

  • Zoro # G007675239


product price: $10.25
/ea

Key Features

Contact Style
Socket
Amperage Rating
13A
No. of Contacts
7
Contact Size
7#16S
Insert Arrangement
16S-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9716S1S
Zoro #
G007675239
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16S

Details

Contact Style
Socket
Amperage Rating
13A
No. of Contacts
7
Insert Arrangement
16S-1
Operating Voltage DC
700
Connector Type
Insert
Insert Material
Diallyl Phthalate
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.