Zoro Homepage

U1082580910S

  • Mfr # 971610S

  • Zoro # G707675287


product price: $14.29
/ea

Key Features

Contact Size
3#12
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Amperage Rating
23A
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971610S
Zoro #
G707675287
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Contact Style
Socket
Operating Voltage AC V RMS Max
500
Amperage Rating
23A
Specification
MIL-DTL-5015 Type
Insert Material
Diallyl Phthalate
Connector Type
Insert
No. of Contacts
3
Insert Arrangement
16-10
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.