Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U1082581010P

  • Mfr # 971810P

  • Zoro # G207675213


product price: $12.39
/ea

Key Features

Connector Type
Insert
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Contact Size
4#12
Insert Arrangement
18-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
971810P
Zoro #
G207675213
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Connector Type
Insert
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Insert Arrangement
18-10
Operating Voltage AC V RMS Max
500
No. of Contacts
4
Amperage Rating
23A
Contact Style
Pin
Insert Material
Diallyl Phthalate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.