Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U1082581104S

  • Mfr # 97204S

  • Zoro # G107675207


product price: $22.99
/ea

Key Features

Contact Style
Socket
Operating Voltage AC V RMS Max
900
Insert Arrangement
20-4
Contact Size
4#12
Amperage Rating
23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97204S
Zoro #
G107675207
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Style
Socket
Operating Voltage AC V RMS Max
900
Insert Arrangement
20-4
Amperage Rating
23A
Insert Material
Diallyl Phthalate
Operating Voltage DC
1250
Connector Type
Insert
Specification
MIL-DTL-5015 Type
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.