Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U1082581127S

  • Mfr # 972027S

  • Zoro # G407675365


product price: $15.95
/ea

Key Features

No. of Contacts
14
Amperage Rating
13A
Connector Type
Insert
Insert Material
Diallyl Phthalate
Insert Arrangement
20-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972027S
Zoro #
G407675365
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

No. of Contacts
14
Amperage Rating
13A
Connector Type
Insert
Insert Material
Diallyl Phthalate
Insert Arrangement
20-27
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.