
U1082581222S
Mfr # 972222S
Zoro # G907675339
product price: $32.95
/eaKey Features
No. of Contacts
4
Amperage Rating
46A
Operating Voltage DC
700
Insert Arrangement
22-22
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
972222S
Zoro #
G907675339
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#8
Details
No. of Contacts
4
Amperage Rating
46A
Operating Voltage DC
700
Insert Arrangement
22-22
Contact Style
Socket
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Insert Material
Diallyl Phthalate
Connector Type
Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.