Zoro Homepage

U1082581328S

  • Mfr # 972428S

  • Zoro # G207675381


product price: $64.79
/ea

Key Features

Insert Material
Diallyl Phthalate
Operating Voltage DC
250
Contact Style
Socket
Amperage Rating
13A
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972428S
Zoro #
G207675381
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Insert Material
Diallyl Phthalate
Operating Voltage DC
250
Contact Style
Socket
Amperage Rating
13A
Operating Voltage AC V RMS Max
200
Insert Arrangement
24-28
Connector Type
Insert
Specification
MIL-DTL-5015 Type
No. of Contacts
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.