Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHF RA JKPLUG ADAPTOR

  • Mfr # 182134

  • Zoro # G407677314


product price: $18.85
/ea

Key Features

Contact Plating
Gold
Shell Material
Brass
Insert Material
PTFE
Connector Type
Jack to Plug
Orientation
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182134
Zoro #
G407677314
UPC #
-
Country of Origin
United States

Details

Contact Plating
Gold
Shell Material
Brass
Insert Material
PTFE
Connector Type
Jack to Plug
Orientation
Right Angle
Shell Plating
Nickel
Contact Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.