Zoro Homepage
This item is Discontinued.
Amplivox Sound Systems Amplified Speaker, 50W, 15V SW1230

Amplified Speaker, 50W, 15V (Discontinued)

  • Mfr # SW1230
  • Zoro # G6688841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1230
Zoro #
G6688841
UPC #
734680112301
Country of Origin
United States

Dimensions

Dimensions
10 in H x 7 in W x 6 in D
Height (In.)
10
Depth (In.)
6
Width (In.)
7

Details

Item
Amplified Speaker
Corded/Wireless
Corded
Watts
50 W
Wireless Range
300 ft
Power Requirements
15V
Number of Channels
16
Includes
AC Adapter, Wireless Microphone
Sound Level
Up to 112dB
Standards
SW1230
Frequency Range
584 to 608 MHz
Inputs
4
Product Type
Amplified Speaker

Description

Amplified Speaker,Wired,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range 300 ft.,Frequency Range 584 to 608 MHz,Sound Level Up to 112dB,Inputs 4,Dimensions 10 In. W x 7 In. H x 6 In. D,Standards SW1230,Includes Wireless Microphone, AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.