Zoro Homepage
This item is Discontinued.
Amplivox Sound Systems Bluetooth Wireless Portable Media Player PA System, 36W, Black SW725

Bluetooth Wireless Portable Media Player PA System, 36W, Black (Discontinued)

  • Mfr # SW725
  • Zoro # G302694744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW725
Zoro #
G302694744
UPC #
734680172503
Country of Origin
China

Dimensions

Length
5 ft
Width
9"
Height
13"
Depth
9"

Details

Color
Black
Weight
19 lbs
Features
16 Channel UHF Wireless Microphone; Bluetooth
Watts/Channel
36 W

Description

The AmpliVox SW725 is a powerful all-in-one PA system that puts you in command of your presentation for voice or music with all types of supporting media. It can play audio files stored on any USB flash thumb drive or SD card or stream music from a Bluetooth® enabled device such as a smartphone or computer. The SW725 six inch full range speaker and 36 watt amp projects crystal clear sound to audiences of up to 500 people in rooms as large as 2,500 square feet. The SW725 gives you easy access to a full range of audio controls. This state of the art unit even has a Voice Priority feature that automatically mutes any music when you speak. The SW725 runs on AC power and up to 6 hours on its rechargeable battery. It ships complete with wired and wireless hand-held microphone, ready to plug in and power up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.