Zoro Homepage
This item is Discontinued.
Amplivox Sound Systems Lectern, Medium Oak, 46-3/4x26x25-1/2 In SN3250-MO

Lectern, Medium Oak, 46-3/4x26x25-1/2 In (Discontinued)

  • Mfr # SN3250-MO
  • Zoro # G5765627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3250-MO
Zoro #
G5765627
UPC #
734680432522
Country of Origin
United States

Dimensions

Depth
25 1/2 in
Height
46 3/4 in
Width
26 in

Details

Item
Lectern
Sound System
No
Type
Floor
Color
Medium Oak
Material
Durable Polyethylene
Assembly
Fully Assembled
Green Environmental Attribute
Product Contains 100% Total Recycled Content

Description

Lectern, Color Medium Oak, Material Durable Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.