Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN3010-OK
Zoro #
G5955616
UPC #
734680430108
Country of Origin
United States
Dimensions
Height
63 in
Depth
14 in
Width
22 in
Details
Item
Lectern
Sound System
No
Type
Floor
Color
Oak
Material
Solid Hardwood
Assembly
Fully Assembled
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Description
Lectern, Color Oak, Material Solid Hardwood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.