Lectern, Table Top, Wireless, Medium Oak (Discontinued)
- Mfr # SW272-MO
- Zoro # G0877581
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW272-MO
Zoro #
G0877581
UPC #
734680127220
Country of Origin
Unknown
Dimensions
Width
24 in
Height
14 in
Depth
5 in
Details
Item
Lectern
Sound System
Yes
Type
Tabletop
Color
Medium Oak
Material
Laminated Particle Board
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Includes
Amp, Wired Mic, Wireless Lapel Mic, Transmitter Speaker,Carrying Case, 2 in Casters
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Assembly
Fully Assembled
Description
Lectern, Color Medium Oak, Material Laminated Particle Board, Includes Amp, Wired Mic, Wireless Lapel Mic, Transmitter Speaker,Carrying Case, 2 in Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.