This item is Discontinued.

Amplivox Sound Systems Lectern w/Sound, Mahog, 50x44-1/2x37-3/4 SW3235-MH/S1605

Lectern w/Sound, Mahog, 50x44-1/2x37-3/4 (Discontinued)

  • Mfr # SW3235-MH/S1605
  • Zoro # G9821165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3235-MH/S1605
Zoro #
G9821165
UPC #
734680152314
Country of Origin
United States

Dimensions

Height
50 in
Depth
37 3/4 in
Width
44 1/2 in

Details

Item
Lectern
Sound System
Yes
Type
Floor
Color
Mahogany
Material
Scratch Resistant Laminate
Includes
Amp, Microphone, Speaker
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Assembly
Fully Assembled
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified

Description

Lectern, Color Mahogany, Material Scratch Resistant Laminate, Includes Amp, Microphone, Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.