Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Amplivox Sound Systems Lectern w/Sound, Mahogany, 44x24x18 In SW355-MH/S1605

Lectern w/Sound, Mahogany, 44x24x18 In (Discontinued)

  • Mfr # SW355-MH/S1605
  • Zoro # G6039503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW355-MH/S1605
Zoro #
G6039503
UPC #
734680135515
Country of Origin
United States

Dimensions

Width
24 in
Height
44 in
Depth
18 in

Details

Item
Lectern
Sound System
Yes
Type
Floor
Color
Mahogany
Material
Solid Wood Veneer
Includes
Amp, Microphone, Speaker
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Assembly
Fully Assembled

Description

Lectern, Color Mahogany, Material Solid Wood Veneer, Includes Amp, Microphone, Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.