Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS3025-MH
Zoro #
G6032485
UPC #
734680530242
Country of Origin
United States
Dimensions
Depth
11 1/2 in
Height
27 in
Width
23 1/2 in
Details
Item
Lectern
Sound System
Yes
Type
Tabletop
Color
Mahogany
Material
Solid Hardwood
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Includes
Amp, Microphone, Speaker
Assembly
Fully Assembled
Description
Lectern, Color Mahogany, Material Solid Hardwood, Includes Amp, Microphone, Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.