This item is Discontinued.

Amplivox Sound Systems Lectern w/Sound, Med Oak, 46-1/2x22x15 In SW505A-MO/S1605

Lectern w/Sound, Med Oak, 46-1/2x22x15 In (Discontinued)

  • Mfr # SW505A-MO/S1605
  • Zoro # G5941187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW505A-MO/S1605
Zoro #
G5941187
UPC #
094721030903
Country of Origin
United States

Dimensions

Height
46 1/2 in
Depth
15 in
Width
22 in

Details

Item
Lectern
Sound System
Yes
Type
Floor
Color
Medium Oak
Material
Scratch Resistant Melamine Laminate
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Includes
Amp, Microphone, Speaker
Assembly
Some Assembly Required

Description

Lectern, Color Medium Oak, Material Scratch Resistant Melamine Laminate, Includes Amp, Microphone, Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.