Zoro Homepage
This item is Discontinued.
Amplivox Sound Systems Lectern w/Sound, Walnut, 46-1/2x22x15 In S505-WT

Lectern w/Sound, Walnut, 46-1/2x22x15 In (Discontinued)

  • Mfr # S505-WT
  • Zoro # G5917423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S505-WT
Zoro #
G5917423
UPC #
734680050559
Country of Origin
United States

Dimensions

Width
22 in
Depth
15 in
Height
46 1/2 in

Details

Item
Lectern
Sound System
Yes
Type
Floor
Color
Walnut
Material
Scratch Resistant Laminate
Assembly
Some Assemby Required
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Includes
Amp, Microphone, Speaker
Green Environmental Attribute
Product Contains 100% Total Recycled Content

Description

Lectern, Color Walnut, Material Scratch Resistant Laminate, Includes Amp, Microphone, Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.