Lectern w/Sound, Walnut, 48x32x24 In (Discontinued)
- Mfr # SS3020-WT
- Zoro # G2225216
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS3020-WT
Zoro #
G2225216
UPC #
734680535209
Country of Origin
United States
Dimensions
Depth
24 in
Width
32 in
Height
48 in
Details
Item
Lectern
Sound System
Yes
Type
Floor
Color
Walnut
Material
Solid Hardwood
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Includes
Amp, Microphone, Speaker
Assembly
Fully Assembled
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Description
Lectern, Color Walnut, Material Solid Hardwood, Includes Amp, Microphone, Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.