Zoro Homepage
This item is Discontinued.
Amplivox Sound Systems MityMeg Piezo Dynamic Megaphone, 20W, 1/2 mi Range S601R

MityMeg Piezo Dynamic Megaphone, 20W, 1/2 mi Range (Discontinued)

  • Mfr # S601R
  • Zoro # G4054913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S601R
Zoro #
G4054913
UPC #
734680060152
Country of Origin
China

Dimensions

Length
12"

Details

Output Watts
20 W
Batteries Required
S1402 Lithium-ion Rechargeable Battery Pack or 6 C Cell Batteries (Sold Separately)

Description

AmpliVox® MityMeg Piezo Dynamic Megaphone, 20W, 1/2 mi Range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.