Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amplivox Sound Systems Wall Mount Speaker, VHF, Plastic, 30W, 8 ohm S1232

Wall Mount Speaker, VHF, Plastic, 30W, 8 ohm (Discontinued)

  • Mfr # S1232
  • Zoro # G5935185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1232
Zoro #
G5935185
UPC #
734680012328
Country of Origin
Unknown

Dimensions

Overall Width (In.)
7
Woofer Dia. (In.)
5
Tweeter Dia. (In.)
1
Overall Length (In.)
6
Overall Height (In.)
9 3/4 in

Details

Item
Wall Mount Speaker
Type
Weatherproof
For Use With
Any A/V System
Includes
AC Power Cable, Wall Brackets
Max. Wattage
30
Enclosure Color
Black
Frequency Response
60Hz to 18 kHz
Sensitivity (dB)
89
Woofer Composition
Molded Paper Fiber
Impedance (Ohms)
8
Enclosure Material
Polypropylene Coated Steel

Description

Wall Mount Speaker, Weatherproof, Overall Height (In.) 9 3/4 in, Overall Width (In.) 7, Overall Length (In.) 6, Enclosure Color Black, Enclosure Material Polypropylene Coated Steel, Tweeter Dia. (In.) 1, Woofer Dia. (In.) 5, Woofer Composition Molded Paper Fiber, Max. Wattage 30, Sensitivity (dB) 89, Impedance (Ohms) 8, Frequency Response 60Hz to 18 kHz, For Use With Any A/V System, Includes AC Power Cable, Wall Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.