This item is Discontinued.

No Product Image Available

Twin-Horn Car-Top Speaker (Discontinued)

  • Mfr # S1210A
  • Zoro # G1816559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1210A
Zoro #
G1816559
UPC #
734680012106
Country of Origin
United States

Description

Speaker Assembly mounts on top of car, crane, golf cart or any type of vehicle. Mounts with suction cups and straps for either permanent or temporary attachment. Great for construction sites, campgrounds, police, fire and rescue personel, and public demonstrations. Includes 12' Cord.The typical horn speaker is usually made of metal or polymers and can withstand the outside elements better than the cone type speaker, making the horn speaker popular for outdoor PA use. They are far more efficient, you receive more sound volume at a lower wattage, which also reduces both the size and power requirements of your amplifier. Horn speakers can be best described as "bright" in their sound. The higher frequencies are reproduced very clearly with virtually no bass. The limited frequency response is one reason they are so efficient, they don't waste energy reproducing bass frequencies. The speakers can also project farther without getting "muddy". The end result is better intelligibility at longer distances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.