Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACF-3000DM-A
Zoro #
G3394693
UPC #
095969560863
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr.
Details
Item
AC Flexible Current Probe
Amps AC
30/300/3000A
AC Frequency Response
10 Hz to 5 kHz
Jaw Capacity
7.0" (178mm)
Connector Type
Special
Output
1, 0.1mV/A Depending On Range
Accuracy
+/-1% of Range
Includes
Instructions
For Use With
Mfr. No. DM-II PRO
Safety Rating
CAT III 600 V
Description
AC Flexible Current Probe, Connector Type Special, For Use With Mfr. No. DM-II PRO, Output 1, 0.1mV/A Depending On Range, Safety Rating CAT III 600 V, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.