Anemometer with Humidity, 60 to 3937 fpm
Mfr # TMA5
Zoro # G2483424
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Air Velocity Accuracy
+/-5%
Includes
External Temperature Probe, TMA5, Wrist Strap
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMA5
Zoro #
G2483424
UPC #
095969516150
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Maximum Hot Wire Probe Length
6 in
Probe Diameter
0.12 in
Minimum Hot Wire Probe Length
6 in
Description
Anemometer, Minimum Velocity Measured 60 fpm, Probe Diameter 0.12 in, Probe Type Hot Wire, Rotating Vane, Maximum Velocity Measured 3,937 fpm, Minimum Dew Point Measured -4 Degrees F, Minimum Hot Wire Probe Length 6 in, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured 5 Percent, Includes External Temperature Probe, TMA5, Wrist Strap, Relative Humidity Accuracy +/-3.5 Percent, Temperature Accuracy +/ 1.0 Degrees , Wind Speed Units ft/min, km/hr, knot, m/hr, m/sec
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.