Zoro Homepage
This item is Discontinued.
Amprobe Clamp-On Power Meter, LCD, 1000kW, 1000 A, Cat IV 600V, Cat III 1000V Safety Rating ACD-53NAV

Clamp-On Power Meter, LCD, 1000kW, 1000 A, Cat IV 600V, Cat III 1000V Safety Rating (Discontinued)

  • Mfr # ACD-53NAV
  • Zoro # G3620793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACD-53NAV
Zoro #
G3620793
UPC #
095969556668
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr.

Description

Clamp-On Power Meter, Calibration Frequency 20 Hz to 10 KHz, Counts 10,000, Includes Test Leads, Battery, Users Manual, Carrying Case, Jaw Opening 1.77 in, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.