Digital Clamp Meter, LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, CAT III 600V Safety Rating

  • Mfr # AMP-310

  • Zoro # G9486452


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
60,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMP-310
Zoro #
G9486452
UPC #
095969770873
Country of Origin
Taiwan, Province of China

Dimensions

Max. Conductor Size
1.18 in (30.0mm)
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
1.18 in (29.9mm)
Battery Size
AAA

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
60,000
Jaw Capacity
1.2 in (30 mm)
Temp. Range
-40 Degrees to 752 Degrees F
Safety Rating
CAT III 600V
Display
LCD
Jaw Opening
1.18 in
Max. AC Volts
600 V
Auto Ranging
Yes
Calibration Certificate
Not Included
Peak Hold
No
Bar Graph
No
Auto Power Off
Yes
Thermometer Type
Type K Thermocouple
Frequency Counter
5 Hz to 999.9 Hz
Diode Test
Yes
Capacitance
2,500 uF
Standards
CE, cULus
Inrush
Yes
Special Features
Amp Tip Function
Operating Temp.
32 Degrees to 104 Degrees F
Battery Type
AAA
Audible Continuity
Yes
Counts
6,000
Includes
Carrying Case, K Type Banana Plug Thermocouple, Manual, Test Leads with Alligator Clips
Non-Contact Voltage Detector
Yes
AC Current Accuracy
+/-2.0% + 5 Digits
AC Response
TRMS
Data Hold
Yes
Data Logging
Yes
Calibration Certificate Included
No
Maximum AC Current Measurement
600 A
Basic AC Current Accuracy
+/-1.8% + 5LSD (50 to 60 Hz) +/-2.0% + 5LSD (100 to 400 Hz)
AC Response Calculation
TRMS
Capacitance Measurement Accuracy
+/-2.0% + 4LSD
Dustproof
No
Maximum Operating Temperature
104 Degrees F
Bluetooth Compatible
No
Batteries Included
Yes
Frequency Measurement Accuracy
+/-1.00% + 5 LSD (600 V Range); +/-2.00% + 4 LSD (600 A Range)
Current Leakage Testing
No
Jaw Style
Clamp-Jaw
Waterproof
No
Instrument Counts
6,000
Bar Graph Included
No
Basic DC Voltage Accuracy
+/-1.0% + 5LSD
Display Type
LCD
Minimum Operating Temperature
32 Degrees F
Inrush Current Measurable
Yes
Resistance Measurement Accuracy
+/-1.0% + 5LSD
Maximum Resistance Measurement
60,000 ohm
Intrinsically Safe
No
Maximum AC Voltage Measurement
600 V
Basic AC Voltage Accuracy
+/-1.0% + 5LSD (50 to 60 Hz)
Maximum Capacitance Measurement
2,500 uF
Thermal Imaging
No
Removable Screen
No
Maximum DC Voltage Measurement
600 V
Minimum Resistance Measurement
0 ohm
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Frequency, Resistance, Temperature (K)

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Frequency, Resistance, Temperature, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.