Zoro Homepage

Electrical Test Kit

  • Mfr # PK-110

  • Zoro # G9971841


product price: $61.69
/ea

Key Features

Includes
Battery
Number of Alligator Clips
0
Digital Multimeter Maximum DC Current Measurement
200 mA
Digital Multimeter Maximum DC Voltage Measurement
250 V
Digital Multimeter Instrument Counts
1,999
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-110
Zoro #
G9971841
UPC #
095969785389
Country of Origin
China

Description

Digital Multimeter Clamp On Kit, Test Instrument Included Digital Multimeter, Receptacle Tester, Voltage Detector, Test Instrument Manufacturer Model Numbers Included AM-420, ST 201B, VP1000, Includes Battery, Digital Multimeter Maximum AC Voltage Measurement 300 V, Digital Multimeter Maximum DC Current Measurement 200 mA, Digital Multimeter Maximum DC Voltage Measurement 250 V, Digital Multimeter Bluetooth Compatibility No, Clamp Meter Audible Continuity No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.