Zoro Homepage

Light Meter, LED, LM-200

  • Mfr # LM-200LED

  • Zoro # G3642204


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Protective Sensor Cover
Lighting Types
LED
Auto Power Off
Yes
Measuring Range
Measuring Range to 200,000 Lux or 40,000 Foot Candles
Battery Type
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-200LED
Zoro #
G3642204
UPC #
095969780995
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
5 ft
Manufacturers Warranty Length
1 yr
Sensor Cord Length
5 ft
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Light Meter
Includes
Carrying Case, Protective Sensor Cover
Lighting Types
LED
Auto Power Off
Yes
Measuring Range
Measuring Range to 200,000 Lux or 40,000 Foot Candles
Battery Type
9V
Accuracy
+/-3% (Calibrated To Standard Incandescent Lamp 2856 Degrees K) and Corrected LED Day While-Light Spectrum +/-6% Other Visible Light Sources
Display
LCD
Resolution
1
Sensor
Remote
Data Logging
No
Memory
99 Locations
Data Hold
Yes
Min./Max. Memory
Max
Peak Hold
Yes
Interface
Yes
Batteries Included
Yes
FC Minimum Light Level Measured
0 fc
FC Maximum Light Level Measured
20,000 fc
Battery Run Time
200 hr
Digital Display Screen Type
LCD
FC Light Level Resolution
0.01 fc
Number of Batteries Required
1
Battery Voltage
9V
Lux Minimum Light Level Measured
0 lux
Body Style
Full Size
FC Light Level Accuracy
+/-3%
Lux Light Level Accuracy
+/- 3%
Lux Light Level Resolution
0.1 lux
Light Tested
LED
Thermocouple Type
None
Lux Maximum Light Level Measured
200,000 lux

Description

Light Meter, Body Style Full Size, FC Light Level Accuracy +/-3 Percent, FC Light Level Resolution 0.01 fc, FC Maximum Light Level Measured 20,000 fc, FC Minimum Light Level Measured 0 fc, Lux Light Level Accuracy +/- 3 Percent, Lux Light Level Resolution 0.1 lux, Lux Maximum Light Level Measured 200,000 lux, Lux Minimum Light Level Measured 0 lux, Maximum Wattage Density Measurement Not Applicable, Minimum Wattage Density Measurement Not Applicable, Thermocouple Type None

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.