Shop AMPROBE

Megohmmeter, LCD, 0.1 V, Handheld

  • Mfr # AMB-45
  • Zoro # G3402865

product price: 
$
884.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
Carrying Case, Download Cable, Test Leads
Insulation Resistance Range
40 megaohm to 4 gigohm
Display
Digital LCD
Output Test Voltage
250V DC, 500V DC, 1,000V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AMB-45
Zoro #
G3402865
UPC #
095969366120
Country of Origin
Taiwan, Province of China
Item
Megohmmeter
Power Source
Battery
Includes
Carrying Case, Download Cable, Test Leads
Insulation Resistance Range
40 megaohm to 4 gigohm
Display
Digital LCD
Output Test Voltage
250V DC, 500V DC, 1,000V DC
Safety Rating
Cat III 600V
Features
Built-In Voltmeter, Comes as a Complete Kit Including Test Leads and PC Software, Data Download to PC, Fast and Easy-to-Use, Rugged Durable Design, Internal Memory to Store Measurements for Future Reference, Programmable Timer to Perform the Dielectric Absorption Ratio Test, Sensitive Ohmmeter for Checking Resistance of Motor Windings, Tests Insulation of Wires, Cables, Transformers and Electrical Motors
Auto Power Off
Yes
Data Logging
4000 Data Points
Auto Ranging
Yes
Resistance Range
0 to 4000 ohm
Interface
RS-232
Live Circuit Detection
0 to 600V AC/V DC
Accuracy
0 to 2000M Ohms +/-3% of Reading +/-5 Digits, 2001M Ohms to 4000M Ohms +/-5% of Reading +/-5 Digits
Calibration Certificate
None
Parameters Measured
Insulation Resistance
CAT Safety Rating
CAT III 600V
Display Type
Digital
Communication Protocol
RS-232
Test Voltage
1,000V DC, 250V DC, 500V DC
Minimum Insulation Resistance
40 megaohm
Waterproof
No
Dustproof
No
Remote Test Probe Included
No
Timed Ramp Voltage Test
Yes
Includes Software
Yes
Greater Than 30V Warning
Yes
Insulation Limit Alarm
No
USB Data Download Included
Yes
Includes Batteries
Yes
Insulation Resistance Resolution
4 megaohm, 40 megaohm, 400 megaohm, 4000 megaohm
Number of Batteries Required
8
Number of Records Stored
4,000
Display Screen Type
LCD
Maximum AC Voltage Measured
600 V
Testing Functions
Insulation Resistance
Capacitance Auto Discharge
Yes
Data Logger
Yes
PI/DAR Testing
No
Bluetooth Compatible
No
Maximum Insulation Resistance
4 gigohm
Pass/Fail Selection Limits
No
Maximum DC Voltage Measured
600 V
Operating Voltage
600V
Resistance Accuracy
+/-1.00% + 3 digits
Backlit Digital Display
No
Live Circuit Voltage Measurement - Minimum
0.1 V
Instrument Style
Handheld
Alert Type
Digital Display, Audible
Live Circuit Voltage Measurement - Maximum
600 V
Leakage Current Range
1 nA to 2 mA
Minimum AC Voltage Measured
0.1 V
Input Impedance
1 megaohm
Data Output Type
RS-232
IP Rating
IP54
Calibration Certificate Included
No Certification Included
Minimum DC Voltage Measured
0.1 V
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AA
Manufacturer Warranty Length
1 yr
Fits Chest Size
Built-In Voltmeter, Comes as a Complete Kit Including Test Leads and PC Software, Data Download to PC, Fast and Easy-to-Use, Rugged Durable Design, Internal Memory to Store Measurements for Future Reference, Programmable Timer to Perform the Dielectric Absorption Ratio Test, Sensitive Ohmmeter for Checking Resistance of Motor Windings, Tests Insulation of Wires, Cables, Transformers and Electrical Motors

Description

Megohmmeter, Backlit Digital Display No, Bluetooth Compatible No, CAT Safety Rating CAT III 600V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes Carrying Case, Download Cable, Test Leads, Insulation Limit Alarm No, Maximum Insulation Resistance 4 gigohm, Minimum Insulation Resistance 40 megaohm, PI/DAR Testing No, Parameters Measured Insulation Resistance, Pass/Fail Selection Limits No, Power Source Battery

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.