Zoro Homepage

Refrigerant Leak Detector

  • Mfr # RLD-1

  • Zoro # G3601963


product price: $405.99
/ea
Free Shipping & Returns

Key Features

For Use With
407C, 410A, R-22,134a, R-404A
Includes
AC Adapter, Carrying Case, Leak Test Bottle
Function
High-Medium-Low Leak Sensitivity Selector, Low Battery Indication
Typical Application
Precisely Pinpoints A Place Of The Leaks Of The Refrigerant In Air Conditioning Systems
Carton Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLD-1
Zoro #
G3601963
UPC #
095969499200
Country of Origin
Taiwan, Province of China

Dimensions

Probe Length
15 1/2 in

Details

Item
Refrigerant Leak Detector
For Use With
407C, 410A, R-22,134a, R-404A
Includes
AC Adapter, Carrying Case, Leak Test Bottle
Function
High-Medium-Low Leak Sensitivity Selector, Low Battery Indication
Typical Application
Precisely Pinpoints A Place Of The Leaks Of The Refrigerant In Air Conditioning Systems
Carton Quantity
1
Application
Detecting Refrigernat Leaks
Sensitivity per Year
R-22, 134a 3g, 15g, 30g, R-404A, 407C, 410A 4g, 20g, 40g
Features
15.5 in (40 CM) Flexible Stainless Probe, Clear Leak Indication with Audio And Tri-Color Visual LED Display, Cutting Edge Accuracy With Microprocessor Controlled Semiconductor Gas Sensor And Advanced Digital Signal Processing, Suction Pump Provides Instant Response and Quick Sensor Clearing Which Speeds Up the Leak Detection Process
Power Source
Battery
Battery Type
C
Product Type
Refrigerant Leak Detector
Calibration Certificate Type
Not Certified
Includes Batteries
Batteries Included
Sensitivity - General
1.05 oz/yr
Standards
EMC: Conforms to EN61326-1
Number of Batteries
2
For Refrigerant Group
HCFC, HFC
Includes Low Battery Warning
Low Battery Warning Included
A2L Compatibility
Not A2L Compatible
Sensor Type
Air Intake
Operating Mode
Pinpoint
Detects Trace Gas
Trace Gas Detected
Indication Method
Audio/Visual
Display Type
LED Indicator
Calibration
Manual
Sensitivity - R22
1.06 oz/yr
For Refrigerant Type
R-134A, R-22, R-404A, R-407C, R-410A
Warm-Up Time
45 sec
Response Time
0 sec
Series
RDL
Units Measured
oz/yr

Description

Refrigerant Leak Detector, R-22, 134a 3g, 15g, 30g, R-404A, 407C, 410A 4g, 20g, 40g, For Use With 407C, 410A, R-22,134a, R-404A, Voltage N/A, Includes AC Adapter, Carrying Case, Leak Test Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.