Zoro Homepage

TemperatureHumidityMeter, Onboard, NoNIST

  • Mfr # TH-1

  • Zoro # G0753182


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Application
HVAC/R
Humidity Accuracy
+/-3%, +5%
Includes
Users Manual
Battery Type
CR2031
Temp. Range (F)
-4 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-1
Zoro #
G0753182
UPC #
095969780902
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
6.89 in
Overall Width
1.65 in
Overall Depth
0.63 in
Manufacturer Warranty Length
1 yr

Details

Item
Temperature Humidity Meter
Application
HVAC/R
Humidity Accuracy
+/-3%, +5%
Includes
Users Manual
Battery Type
CR2031
Temp. Range (F)
-4 Degrees to 122 Degrees F
Memory
Min/Max
Relative Humidity Range
0 to 100%
Temp. Accuracy (C)
+/-0.6 Degrees C
Dew Point Range
-4 Degrees to 139.8 Degrees F
Data Hold
Yes
Display
Dual Line LCD
Temp. Resolution (F)
0.1 Degrees F
Temp. Resolution (C)
0.1 Degrees C
Auto Power Off
Yes
Special Features
Small, Pocket Size
Sensor Type
Electronic Capacitance, Polymer Film
Wet Bulb Temperature Range
32 Degrees F to 131 Degrees F
Temp. Range (C)
-20 Degrees to 50 Degrees C
Humidity Resolution
0.1 %
Temp. Accuracy (F)
+/-1 Degrees F
Data Logging
No
Wet Bulb Globe Temperature Range
32 Degrees to 131 Degrees F
Display Screen Type
LCD
Meter Type
Compact Digital Psychrometer and Humidity Meter
Ambient Temperature Accuracy
+/-1 Degrees F
Probe Design
Onboard
Includes Probes
Yes
Min/Max Memory
Yes
Includes Case
Case Included
Ambient Temperature Range
-4 Degrees to 122 Degrees F
Low Battery Indicator
Yes
Weight
2 oz
IP/NEMA Rating
Not Rated
Standards
CE Certified
Operating Temperature Range
-20 Degrees to 50 Degrees , -4 Degrees to 122 Degrees F
Humidity Range
0% to 100%
Includes Batteries
Batteries Included
Battery Run Time
150 hr
Auto Shut-Off
Yes (20 min)
Properties Measured
Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
Wet Bulb Temperature Measurement - Minimum
32 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Humidity Measurement - Minimum
0 %
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Includes Probe
Probe Included
Includes Data Hold
Data Hold
Ambient Temperature Measurement - Minimum
-4 Degrees F
Infrared Temperature Measurement - Maximum
122 Degrees F
Dew Point Temperature Measurement - Minimum
-4 Degrees F
Humidity Measurement - Maximum
100 %
Product Type
Digital Psychrometer
Includes Data Logging
No Data Logging Included
Ambient Temperature Measurement - Maximum
122 Degrees F

Description

Temperature Humidity Meter, 0 to 100 Percent Relative Humidity Range, +/-3 Percent, +5 Percent Humidity Accuracy, -4 Degrees to 122 Degrees F Temp. Range (F), +/-1 Degrees F Temp. Accuracy (F), 32 Degrees F to 131 Degrees F Wet Bulb Temperature Range, -4 Degrees to 139.8 Degrees F Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Electronic Capacitance, Polymer Film, Display Dual Line LCD, Memory Min/Max, Battery Type CR2031, Auto Power Off Yes, Data Hold Yes, Data Logging No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.