Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voltage Detector, 50 to 1000V AC, 6 in Length, Visual Indication

  • Mfr # 40PC49 + 12U589

  • Zoro # G2608702


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Voltage Range
50 to 1000V AC
Indication
Visual
Battery Type
AAA
Safety Rating
CAT III 1000V, CAT IV 600V
Flashlight
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40PC49 + 12U589
Zoro #
G2608702
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Manufacturers Warranty Length
1 yr
Diameter
1/2 in
Manufacturer Warranty Length
1 yr
Tool Length
6 in
Battery Size
AAA

Details

Item
Voltage Detector
Voltage Range
50 to 1000V AC
Indication
Visual
Battery Type
AAA
Safety Rating
CAT III 1000V, CAT IV 600V
Flashlight
No
Operating Temp.
-4 Degrees to 130 Degrees F
Includes
Phase Sequence Motor Rotation Tester
Special Features
Tests for AC Voltages Cables, Wall Sockets, Junction Boxes, Fuses, Circuit Breakers, Totally Insulated
Features
Tests for AC Voltages Cables, Totally Insulated
Display Screen Type
LCD with Backlight
Maximum Operating Temperature
130 Degrees F
Maximum AC Voltage Measured
1,000 V
Minimum Operating Temperature
-4 Degrees F
Minimum AC Voltage Measured
50 V
Testing Functions
AC Voltage
Test Connection Type
Probe Tip
Alert Type
Digital Display
Power Source
Battery
Built-In Flashlight
No
Display Type
Digital
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Maximum Operating Temperature
130 Degrees F

Description

Voltage Detector, Alert Type Digital Display, Built-In Flashlight No, CAT Safety Rating CAT III 1000V, CAT IV 600V, Display Type Digital, Includes Phase Sequence Motor Rotation Tester, Maximum AC Voltage Measured 1,000 V, Test Connection Type Probe Tip, Testing Functions AC Voltage, Features Tests for AC Voltages Cables, Totally Insulated, Power Source Battery, Battery Size AAA, Display Screen Type LCD with Backlight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.