Zoro Homepage

Voltage Tester, 480VAC, 600VDC

  • Mfr # PY-1A

  • Zoro # G1146783


product price: $15.89
/ea

Key Features

Safety Rating
CAT III 600V
AC Voltage Range
120 to 480
Manufacturers Warranty Length
1 yr
Includes
User Manual
Calibration Frequency
50 to 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PY-1A
Zoro #
G1146783
UPC #
095969780964
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Cable Length
6 in

Details

Item
Voltage Tester
Safety Rating
CAT III 600V
AC Voltage Range
120 to 480
Includes
User Manual
Calibration Frequency
50 to 60 Hz
Standards
A, CE
Display
(4) Neon Lamps
DC Voltage Range
160/330/380/600
Special Features
Built In Test Lead Holder
Features
Built-In Test Leads Holder, Simple One Hand Operation, No Buttons or Setups, Small Pocket Size, Test for Presence of Voltage and Indicates Voltage Level
Built-In Flashlight
No
CAT Safety Rating
CAT III 600V
Minimum DC Voltage Measured
160 V
Tester Type
Voltage Detector/Tester
Maximum DC Voltage Measured
480 V
Display Screen Type
No Display
Non-Contact
No
Maximum AC Voltage Measured
480 V
Alert Type
Light
Display Type
No Display
Test Connection Type
Probe Tip
Testing Functions
AC Voltage, DC Voltage
Minimum AC Voltage Measured
120 V

Description

Voltage Tester, Alert Type Light, Built-In Flashlight No, CAT Safety Rating CAT III 600V, Cable Length 6 in, Display Type No Display, Maximum AC Voltage Measured 480 V, Maximum DC Voltage Measured 480 V, Non-Contact No, Test Connection Type Probe Tip, Testing Functions AC Voltage, DC Voltage, Features Built-In Test Leads Holder, Simple One Hand Operation, No Buttons or Setups, Small Pocket Size, Test for Presence of Voltage and Indicates Voltage Level, Tester Type Voltage Detector/Tester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.