Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Tracer, 0 to 600V AC/DC, Case

  • Mfr # AT-6010

  • Zoro # G4674599


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Traces Wires in Conduit
Yes
Breaker/Fuse Identification
Yes
Safety Rating
CAT III 600V
Traces Wires in Walls
Yes
For Use On
Energized Lines, Unenergized Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-6010
Zoro #
G4674599
UPC #
095969890502
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Maximum Depth
20 ft
Manufacturer Warranty Length
1 yr
Maximum Locating Depth
20 ft
Battery Size
AA

Details

Traces Wires in Conduit
Yes
Breaker/Fuse Identification
Yes
Safety Rating
CAT III 600V
Item
Wire Tracer
Traces Wires in Walls
Yes
For Use On
Energized Lines, Unenergized Lines
Locate Shorts
Yes
Display
LCD
Audible Indicator
Yes
Coupling
Direct or Inductive
Traces Wires in Non-Metalic Conduit
Yes
Receiver to Transmitter Distance
6,561 ft
Includes
Carrying Case, Leads
Traces Wires in Floors
Yes
Voltage Protection
600V
Battery Type
AA
Voltage Range
0 to 600V AC/V DC
Tracer Type
Circuit Tracers
Circuit Connection Type
Signal Clamp
Tracing Locations
Ceilings, Corners, Floors, Walls
Number of Batteries Required
12
Standards
CE, CSA, IC
For Circuit Type
Energized, Non-Energized
CAT Safety Rating
CAT III 600V
Display Screen Type
TFT LCD
Transmitter Signal Modes
High, Loop
Alert Type
Audible
For Voltage Range
0 to 600V AC/DC
Battery Chemistry
Alkaline
Operating Frequency
6.25 kHz
Transient Voltage Protection
600V
Power Source
Battery
Includes Batteries
Yes
Testing Functions
Circuit Breaker Identification, Locate Shorts
Display Type
Digital
Features
Compatible with Optional Signal Clamp (CT-400) Clamp-On Attachment, Simple One Button Transmitter Operation, Two Automatically Selected Frequency Modes for Reliable Tracing on Energized and De-Energized Circuits

Description

Wire Tracer, Alert Type Sound, CAT Safety Rating CAT III 600V, Display Screen Type TFT LCD, Display Type Digital, For Circuit Type Energized, Non-Energized, For Voltage Range 0 to 600V AC/DC, Maximum Locating Depth 20 ft, Operating Frequency 6.25 kHz, Receiver to Transmitter Distance 6,561 ft, Tracing Locations Ceilings, Corners, Floors, Walls, Standards CE, CSA, IC, Testing Functions Circuit Breaker Identification, Locate Shorts, Tracer Type Circuit Tracer Kit, Battery Chemistry Alkaline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.