
Multi-Purpose Cleaner, Bottle, 128 fl oz (4 quart), Fresh Pine
Mfr # ZUMPP128
Zoro # G802581063
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Container Size
128 fl oz (4 quart)
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Fresh Pine
Primary Chemical
Pine Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUMPP128
Zoro #
G802581063
UPC #
20021709011634
Country of Origin
United States
Dimensions
Container Size
128 fl oz (4 quart)
Details
Item
Multi-Purpose Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Fresh Pine
Primary Chemical
Pine Oil
Recommended Dilution
1 gallon of concentrate makes up to 64 gallons of cleaner
Color
Brown
Surfaces for Use On
kitchen, dining room, bathroom
Ready to Use/Concentrated
Concentrated
Removes
Grease and grime
Cleaner Chemical Product Grouping
Multipurpose Cleaner
For Use On
walls, floors, bathtubs, shower stalls, toilets
Application
Fiberglass
Description
ZEP® COMMERCIAL PINE MULTI-PURPOSE CLEANER CONCENTRATE - GALLON BOTTLE, 4 BOTTLES/CASE - ZUMPP128 THIS IS THE CLEANER YOU SHOULD ALWAYS HAVE ON HAND. ZEP® COMMERCIAL PINE MULTI-PURPOSE CLEANER USES THE POWER OF PINE OIL TO CLEAN AND DEODORIZE IN ONE EASY STEP. THE CONCENTRATED FORMULA MAKES UP TO 64 GALLONS OF CLEANER.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.