Zoro Homepage

1 1/4 IN SOIL KIT SLIDE HAMMER

  • Mfr # 424.34

  • Zoro # G4710964


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Dia. (In.)
1 1/4 in
Includes
Product Type
Soil Fertility Kit
Overall Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424.34
Zoro #
G4710964
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
1 1/4 in
Overall Diameter
1 1/4 in

Details

Item
Soil Fertility Kit
Includes
Product Type
Soil Fertility Kit

Description

Soil Fertility Kit, Dia. (In.) 1 1/4 in, Includes 1 1/2 in X 12 in Nylon Brush, 1 1/2 in X 18 in Triple Lead Flighted Auger, 5/8 in Thread, 1 1/4 in Clay Replaceable Tip, 1 1/4 in Mud Replaceable Tip, 1 1/4 in Serrated Replaceable Tip, 1 1/4 in Standard Oversized Replaceable Tip, 1 1/4 in X 14 in Soil Fertility Probe, 5/8 in Thread, 1 1/8 in Soil Ejector Spoon, 2 ft Extension, 5/8 in Thread, 7/8 in AMS Adjustable Foot Step, Compact Slide Hammer, 5/8 in Thread, Small Equipment Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.