1 IN SOIL KIT SLIDE HAMMER
Mfr # 424.36
Zoro # G4733032
product price: $817.99
/ea
Free Shipping & Returns
Key Features
Dia. (In.)
1 in
Includes
Product Type
Soil Fertility Kit
Overall Diameter
1 in
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
424.36
Zoro #
G4733032
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
1 in
Overall Diameter
1 in
Details
Item
Soil Fertility Kit
Includes
Product Type
Soil Fertility Kit
Connection Type
Threaded
Description
Soil Fertility Kit, Dia. (In.) 1 in, Includes 1 1/4 in X 18 in Triple Lead Flighted Auger, 5/8 in Thread, 1 in Clay Replaceable Tip, 1 in Mud Replaceable Tip, 1 in Serrated Replaceable Tip, 1 in Standard Oversized Replaceable Tip, 1 in X 14 in Plated Replaceable Tip Soil Probe with Handle, 5/8 in Thread, 1/2 in to 3/4 in X 12 in Tapered Nylon Brush, 2 ft Extension, 5/8 in Thread, 7/8 in AMS Adjustable Foot Step, 7/8 in Soil Ejector Spoon, Compact Slide Hammer, 5/8 in Thread, Small Equipment Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.