AGR MUD Q-C 2.25 IN 14 IN L SS
Mfr # 300.20 MHEO QC
Zoro # G4721753
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Type
Mud
Dia. (In.)
2 1/4 in
Length
14 in
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
Connector Type
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300.20 MHEO QC
Zoro #
G4721753
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
2 1/4 in
Length
14 in
Overall Length
14 in
Overall Diameter
2 1/4 in
Details
Item
Auger
Type
Mud
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
Connector Type
Quick Connect
Connection Type
Quick Connect
Auger Type
Mud
Material
Carbon Steel Bail, Stainless Steel Cylinder
Product Type
Auger
Description
AUGER MUD QUICK-CONNECT AMS STAINLESS STEEL CARBON 2.25 IN 14 IN L ARTS MFG SUPPLY 1 PKG QTY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.