Zoro Homepage

AGR PLANER Q-C 4 IN 11.5 IN L

  • Mfr # 300.50

  • Zoro # G4728227


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Type
Planer
Dia. (In.)
4 in
Length
11 1/2 in
Connector Type
Quick Connect
Product Type
Auger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.50
Zoro #
G4728227
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
4 in
Length
11 1/2 in
Overall Length
11 1/2 in
Overall Diameter
4 in

Details

Item
Auger
Type
Planer
Connector Type
Quick Connect
Product Type
Auger
Auger Type
Planer
Connection Type
Quick Connect

Description

AUGER PLANER QUICK-CONNECT AMS STAINLESS STEEL CARBON 4 IN 11.5 IN L ARTS MFG SUPPLY 1 PKG QTY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.