Zoro Homepage

Auger, Dutch, Dia 2 In, Quick Connect

  • Mfr # 300.61

  • Zoro # G0435461


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Type
Dutch
Dia. (In.)
2 in
Features
Cuts Through Highly Fibrous and Heavily Rooted Soils
Material of Construction
Carbon Steel Bail, Carbon Steel Cylinder
Connector Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.61
Zoro #
G0435461
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
2 in
Overall Diameter
2 in

Details

Item
Dutch Auger Head
Type
Dutch
Features
Cuts Through Highly Fibrous and Heavily Rooted Soils
Material of Construction
Carbon Steel Bail, Carbon Steel Cylinder
Connector Type
Quick Connect
Material
Carbon Steel Bail, Carbon Steel Cylinder
Auger Type
Dutch
Product Type
Dutch Auger Head
Connection Type
Quick Connect

Description

Auger, Dutch, Dia 2 In, Cuts Through Highly Fibrous and Heavily Rooted Soils, Material of Construction Carbon Steel Bail, Carbon Steel Cylinder, Connector Type Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.