Zoro Homepage

Auger Head, 2-3/4 in. Dia., 17 in. L

  • Mfr # 301.07

  • Zoro # G4732707


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Type
Regular
Dia.
2 3/4 in
Hole Depth
8 ft
Material of Construction
Stainless Steel/High Carbon Steel
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301.07
Zoro #
G4732707
UPC #
-
Country of Origin
United States

Dimensions

Dia.
2 3/4 in
Hole Depth
8 ft
Overall Length
17 in

Details

Item
Auger Head
Type
Regular
Material of Construction
Stainless Steel/High Carbon Steel
Connector Type
Telescoping (Male/Round)
Product Type
Auger Head

Description

Auger Head, Regular, Material of Construction Stainless Steel/High Carbon Steel, Connector Type Telescoping (Male/Round)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.