Auger, Mud, Dia 1 3/4 In, Quick Connect, SS
Mfr # 318.02
Zoro # G8021054
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Type
Mud
Dia. (In.)
1 3/4 in
Features
Two Openings in Cylinder Wall to Facilitate Empting.
Material of Construction
Stainless Steel Bail, Stainless Steel Cylinder
Connector Type
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
318.02
Zoro #
G8021054
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
1 3/4 in
Overall Diameter
1 3/4 in
Details
Item
Auger
Type
Mud
Features
Two Openings in Cylinder Wall to Facilitate Empting.
Material of Construction
Stainless Steel Bail, Stainless Steel Cylinder
Connector Type
Quick Connect
Material
Stainless Steel Bail, Stainless Steel Cylinder
Product Type
Auger
Connection Type
Quick Connect
Auger Type
Mud
Description
Auger, Mud, Dia 1 3/4 In, Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.