Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auger, Mud, Dia 2 3/4 In, 5/8 In Thread, SS

  • Mfr # 418.05

  • Zoro # G1779495


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Type
Mud
Dia. (In.)
2 3/4 in
Length
15 in
Features
Two Openings in Cylinder Wall to Facilitate Empting.
Material of Construction
Stainless Steel Bail, Stainless Steel Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418.05
Zoro #
G1779495
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
2 3/4 in
Length
15 in
Overall Diameter
2 3/4 in
Connection Size
5/8 in
Overall Length
15 in

Details

Item
Auger
Type
Mud
Features
Two Openings in Cylinder Wall to Facilitate Empting.
Material of Construction
Stainless Steel Bail, Stainless Steel Cylinder
Connector Type
5/8 in Thread
Connection Type
Threaded
Auger Type
Mud
Material
Stainless Steel Bail, Stainless Steel Cylinder
Product Type
Auger

Description

Auger, Mud, Dia 2 3/4 In, Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 In Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.