Auger, Mud, Dia 3 1/4 In, Signature Series
Mfr # 350.18
Zoro # G1304064
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Type
Mud
Dia. (In.)
3 1/4 in
Features
Two Openings in Cylinder Wall to Facilitate Empting.
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
Connector Type
Signature Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350.18
Zoro #
G1304064
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
3 1/4 in
Overall Diameter
3 1/4 in
Details
Item
Mud Auger Head
Type
Mud
Features
Two Openings in Cylinder Wall to Facilitate Empting.
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
Connector Type
Signature Series
Material
Carbon Steel Bail, Stainless Steel Cylinder
Product Type
Mud Auger Head
Auger Type
Mud
Connection Type
Threaded
Description
Auger, Mud, Dia 3 1/4 In, Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Signature Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.