Zoro Homepage

Auger, Mud, Dia 3 3/4 In, Quick Connect

  • Mfr # 300.18

  • Zoro # G1295883


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Type
Mud
Dia. (In.)
3 1/4 in
Length
15 1/2 in
Features
Two Openings in Cylinder Wall to Facilitate Empting.
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.18
Zoro #
G1295883
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
3 1/4 in
Length
15 1/2 in
Overall Diameter
3 1/4 in
Overall Length
15 1/2 in

Details

Item
Mud Auger Head
Type
Mud
Features
Two Openings in Cylinder Wall to Facilitate Empting.
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
Connector Type
Quick Connect
Product Type
Mud Auger Head
Material
Carbon Steel Bail, Stainless Steel Cylinder
Connection Type
Quick Connect
Auger Type
Mud

Description

Auger, Mud, Dia 3 1/4 In, Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.