Auger, Mud, Dia 4 In, 5/8 In Thread
Mfr # 400.17
Zoro # G2356715
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Type
Mud
Dia. (In.)
4 in
Length
16 in
Features
Two Openings in Cylinder Wall to Facilitate Empting.
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400.17
Zoro #
G2356715
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
4 in
Length
16 in
Connection Size
5/8 in
Overall Length
16 in
Overall Diameter
4 in
Details
Item
Mud Auger Head
Type
Mud
Features
Two Openings in Cylinder Wall to Facilitate Empting.
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
Connector Type
5/8 in Thread
Auger Type
Mud
Material
Carbon Steel Bail, Stainless Steel Cylinder
Product Type
Mud Auger Head
Connection Type
Threaded
Description
Auger, Mud, Dia 4 In, Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 In Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.