Zoro Homepage

Auger, Mud, Dia 4 In, Quick Connect

  • Mfr # 300.17

  • Zoro # G0939854


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Type
Mud
Dia. (In.)
4 in
Length
16 in
Features
Two Openings in Cylinder Wall to Facilitate Empting.
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.17
Zoro #
G0939854
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
4 in
Length
16 in
Overall Length
16 in
Overall Diameter
4 in

Details

Item
Auger
Type
Mud
Features
Two Openings in Cylinder Wall to Facilitate Empting.
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
Connector Type
Quick Connect
Product Type
Auger
Material
Carbon Steel Bail, Stainless Steel Cylinder
Auger Type
Mud
Connection Type
Quick Connect

Description

Auger, Mud, Dia 4 In, Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.